Busy Bees Classic Accents Variety Pack, 36-Piece Set, 3PK
Mfr # T10622
Zoro # G216182207
product price: $34.99
/pk 3, $11.66/eaKey Features
Includes
108 Accents
Recommended Age
3+ years
Recommended Grade
Grade PK+
Material
Paper
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T10622
Zoro #
G216182207
UPC #
-
Country of Origin
United States
Dimensions
Size
5.5 in - 6 in tall
Details
Includes
108 Accents
Recommended Age
3+ years
Recommended Grade
Grade PK+
Material
Paper
Color
Multicolor
Description
So many ways to inspire, motivate & create! Playful bee accents brighten displays, word walls, centers, lockers, and announcements. Use for patterning & sequencing, flash cards, student grouping, job charts, crafts, and mobiles. Handy, versatile & fun! Durable, reusable paper. Measures 6 inches tall. Each pack includes 36 accents. Sold as 3 packs for a total of 108-accents.
- Classic Accents® support learning: use as flash cards or in memory games; writing prompts, tokens.
- Plenty of room on front for student names, jobs, data, or news. Space on back for messages and more.
- Sized to get attention: super for parties, meetings, and sales! Helpful for motor-control therapy.
- Diecut with durable cardstock for reusability. Designs & piece counts vary, most 5"-6" tall.
- 36 per pack, sold as 3 packs, 108 pieces total
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.