Zoro Homepage

Community Helpers Learning Poster Set

  • Mfr # T19012

  • Zoro # G916182101


product price: $21.89
/ea

Key Features

Material
Paper
Recommended Grade
Grade PK-5
Color
Multicolor
Recommended Age
4-10 years
Size
7-7/8 in x 10-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T19012
Zoro #
G916182101
UPC #
78628190120
Country of Origin
United States

Dimensions

Size
7-7/8 in x 10-3/4 in

Details

Material
Paper
Recommended Grade
Grade PK-5
Color
Multicolor
Includes
16 Posters
Recommended Age
4-10 years

Description

Get to know who's who and what they do! Introduce 16 members of the community, their duties, and tools they use to help us every day. Launch discussions, research, field trips, and guest speakers with the posters in this set. Real-life photos of helpers and tools make Community Helpers Learning Set perfect to enrich classrooms, child care centers, and community centers, as well as home spaces like playrooms and bedrooms.This set features posters for Police Officer, Construction Worker, Delivery Person, Dentist, Doctor, Farmer, Teacher, Mail Carrier, Highway Worker, Trash Collector, Park Ranger, Paramedic, Veterinarian, Nurse, and Grocer. 16 posters total, each 10-3/4 inches x 7-7/8 inches each, printed on durable, heavier-weight paper and packaged in an easy-seal reusable bag for storage.


  • Pieces are beautifully designed and printed, with big photos or illustrations to capture attention.
  • Lots of content in each package - great value for money!
  • Easy punch-out, attaches to walls with tape or staples. Made with durable, lie-flat paper stock.
  • Designed and manufactured in the USA by an educational publisher with over 50 years of experience - TREND knows what kids respond to and what makes learning FUN.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.