
Dill-ightful, Dill Pickle scent Retro Scratch n Sniff Stinky Stickers, 144PK
Mfr # T83605
Zoro # G812032623
product price: $20.99
/pk 144, $0.15/eaKey Features
Color
Yellow
Includes
144 Stickers
Material
Paper
Recommended Age
3+ yrs
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T83605
Zoro #
G812032623
UPC #
194629142132
Country of Origin
United States
Details
Color
Yellow
Includes
144 Stickers
Material
Paper
Recommended Age
3+ yrs
Recommended Grade
Grade PK+
Description
Get a whiff of this Dill-ightful pickle-scented sticker! TREND Scratch 'n Sniff Stinky Stickers from the '80s are BACK! Fun to collect, trade, and celebrate accomplishments and special occasions. Collectors will be happy to spot the star symbol to distinguish TREND Retro Stinky Stickers from those printed in the 1980s. Each sticker 1.25'' diameter. Each pack includes 24 stickers on 2 sheets in 1 design. Sold as 6 packs for a total of 144 stickers.
- •TREND's popular, original Stinky Stickers® have been a scent-sation worldwide since the 1980s!
- •Scratch 'em and sniff 'em for a burst of fragrance! Scent lasts for years of happy memories.
- •Nontoxic, acid-free, and safe to use on photos and in scrapbook albums. Scents contain no nut oils.
- •Each sticker 1.25" diameter.
- •24 stickers total per pack. In 1 design, sold as 6 packs, 144 stickers total
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.