Zoro Homepage

Addition 0-12 Pocket Flash Cards

  • Mfr # T23004

  • Zoro # G7953338


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Recommended Age
5-7 Year
Color
Assorted
Features
Rounded Corner
Number of Pieces
56
Game Type
Educational
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T23004
Zoro #
G7953338
UPC #
78628230048
Country of Origin
United States

Details

Item
Flash Card
Recommended Age
5-7 Year
Color
Assorted
Features
Rounded Corner
Number of Pieces
56
Game Type
Educational
Game Theme
Learning
Skill Learning
Skill Drill

Description

Flashy by design! Build student confidence and skills using fun-filled flash cards. This pack, complete with activities, teaches addition facts through 12. Watch students enjoy learning and build skills on their own or with their friends... at school, home, or on the go! Durable, no-see-through cards. Quick sorting, rounded corners. Self-checking, answers on card backs. 56 two-sided cards, 3.125" x 5.25". For ages 5-7.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.