Zoro Homepage

Alphabet Pocket Flash Cards

  • Mfr # T23001

  • Zoro # G7954022


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Recommended Age
4-6 Year
Recommended Grade
Pre-Kindergarten to 1st Grade
Color
Assorted
Features
Rounded Corner
Number of Pieces
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T23001
Zoro #
G7954022
UPC #
78628230017
Country of Origin
United States

Details

Item
Alphabet Pocket Flash Cards
Recommended Age
4-6 Year
Recommended Grade
Pre-Kindergarten to 1st Grade
Color
Assorted
Features
Rounded Corner
Number of Pieces
56
Skill Learning
Alphabet
Game Type
Educational
Game Theme
Learning

Description

Flashy by design! Build student confidence and skills using fun-filled flash cards. This pack, complete with activities, reinforces letters and beginning word sounds. Watch students enjoy learning and build skills on their own or with their friends... at school, home, or on the go! Durable, no-see-through cards. Quick sorting, rounded corners. Self-checking, answers on card backs. 56 two-sided cards, 3.125" x 5.25". For ages 4-6.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.