Zoro Homepage

Black 2in STICK-EZE Stick-On Letters, PK642

  • Mfr # T1791

  • Zoro # G7963953


product price: $37.59
/pk 642, $0.06/ea

Key Features

Color
Black
Material
Paper, Adhesive
Includes
408 uppercase letters, 234 punctuation marks
Recommended Age
3+ Years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1791
Zoro #
G7963953
UPC #
194629024063
Country of Origin
Canada

Dimensions

Height
2"

Details

Color
Black
Material
Paper, Adhesive
Includes
408 uppercase letters, 234 punctuation marks
Recommended Age
3+ Years
Recommended Grade
Grade PK+

Description

Create quick, easy displays with these handy, self-adhesive letters. Or personalize folders, notebooks, and storage containers. Coated for extra durability and value. Each pack includes 68 uppercase letters and 39 punctuation marks. Sold as 6 packs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.