
Classic Preschool Diploma, 30 Per Pack, PK6
Mfr # T17001
Zoro # G6027805
product price: $37.79
/pk 6, $6.30/eaKey Features
Color
Multi
Width
8.5"
Recommended Grade
PK
Recommended Age
4+ Years
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T17001
Zoro #
G6027805
UPC #
194629028450
Country of Origin
United States
Dimensions
Width
8.5"
Details
Color
Multi
Recommended Grade
PK
Recommended Age
4+ Years
Material
Paper
Description
Celebrate early learning! Recognize children's first school experiences and give them a feeling of success. The charming designs and messages celebrate participation and completion. Printer-compatible. Ready to frame. 30 per pack, 8.5" x 11". Sold as 6 packs for a total of 180.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.