Colorful Brush Strokes Wipe-Off Monthly Calendar, PK6

  • Mfr # T27011

  • Zoro # G4854844


product price:  $31.15
/pk 6, $5.19/ea

Key Features

Color
Multi
Material
Coated Paper
Recommended Grade
Grade PK+
Includes
6 calendar charts
Recommended Age
3+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T27011
Zoro #
G4854844
UPC #
194629020935
Country of Origin
United States

Details

Color
Multi
Material
Coated Paper
Recommended Grade
Grade PK+
Includes
6 calendar charts
Recommended Age
3+ Years

Description

Write, wipe away, write again! Customize these Wipe-Off® Calendars to each month. Reusable surface invites dozens of uses. 22" x 28". Ideal for Pre-Kindergarten and up. Sold as a pack of 6 calendars.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.