Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Community Helpers Learning Chart, 17in x 22in

  • Mfr # T38115

  • Zoro # G7542220


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Color
Multi
Material
Paper
Includes
1 chart
Recommended Grade
Grade K-4
Recommended Age
5-9 Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T38115
Zoro #
G7542220
UPC #
78628381153
Country of Origin
United States

Details

Color
Multi
Material
Paper
Includes
1 chart
Recommended Grade
Grade K-4
Recommended Age
5-9 Years

Description

Who helps us? Many people! Explore helpers in your community and beyond with the photos on this chart. Durable. Extra Value: Reproducibles on back. 17" x 22".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.