
Counting 0-25 Pocket Flash Cards
Mfr # T23002
Zoro # G7953347
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Recommended Age
3-6 Year
Color
Assorted
Features
Rounded Corner
Number of Pieces
56
Skill Learning
Counting, Skill Drill, Spelling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T23002
Zoro #
G7953347
UPC #
78628230024
Country of Origin
United States
Details
Item
Counting Pocket Flash Cards
Recommended Age
3-6 Year
Color
Assorted
Features
Rounded Corner
Number of Pieces
56
Skill Learning
Counting, Skill Drill, Spelling
Game Theme
Animal, Learning
Game Type
Educational
Description
Flashy by design! Build student confidence and skills using fun-filled flash cards. This pack, complete with activities, builds counting skills and number values 0-25. Watch students enjoy learning and build skills on their own or with their friends... at school, home, or on the go! Durable, no-see-through cards. Quick sorting, rounded corners. Self-checking, answers on card backs. 56 two-sided cards, 3.125" x 5.25". For ages 3-6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.