Zoro Homepage

Descriptive Words Learning Chart, 17in x 22in

  • Mfr # T38282

  • Zoro # G7545879


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Color
Multi
Material
Paper
Includes
1 chart
Recommended Age
6-11 Years
Recommended Grade
Grade 1-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T38282
Zoro #
G7545879
UPC #
78628382822
Country of Origin
United States

Details

Color
Multi
Material
Paper
Includes
1 chart
Recommended Age
6-11 Years
Recommended Grade
Grade 1-5

Description

Spark creativity in writing and other projects! Encourage students to use descriptive words, with this chart as an idea starter. Durable. Extra Value: Reproducibles on back. Measures 17" x 22".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.