Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Five Senses Learning Chart, 17in x 22in

  • Mfr # T38051

  • Zoro # G7554446


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Color
Multi
Material
Paper
Recommended Age
3-8 Years
Includes
1 chart
Recommended Grade
Grade PK-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T38051
Zoro #
G7554446
UPC #
78628380514
Country of Origin
United States

Details

Color
Multi
Material
Paper
Recommended Age
3-8 Years
Includes
1 chart
Recommended Grade
Grade PK-2

Description

Photos show children participating in activities to demonstrate the five senses. Includes objects that relate to a sense (i.e., a kitten for touch, cake for taste). Durable. Extra Value: Reproducibles on back. Measures 17" x 22".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.