Zoro Homepage

Handwriting Paper Wipe-Off Chart, 22in x 28in

  • Mfr # T1094

  • Zoro # G7545066


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Color
White
Material
Coated Card Stock
Recommended Grade
Grade PK-2
Recommended Age
4-8 Years
Includes
1 chart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1094
Zoro #
G7545066
UPC #
78628930245
Country of Origin
United States

Details

Color
White
Material
Coated Card Stock
Recommended Grade
Grade PK-2
Recommended Age
4-8 Years
Includes
1 chart

Description

Practice forming letters and numbers, spelling, and more. You'll enjoy the reusable surface for customizing activities, projects, and presentations. Durable. 22" x 28".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.