Zoro Homepage

Money Learning Chart, 17in x 22in

  • Mfr # T38013

  • Zoro # G7551436


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Color
Multi
Material
Paper
Includes
1 chart
Recommended Grade
Grade K-2
Recommended Age
5-7 Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T38013
Zoro #
G7551436
UPC #
78628380132
Country of Origin
United States

Details

Color
Multi
Material
Paper
Includes
1 chart
Recommended Grade
Grade K-2
Recommended Age
5-7 Years

Description

Photographs of the fronts and backs of coins including penny, nickel, dime, quarter, half-dollar, and dollar. Includes coin values in numbers and words. Durable. Extra Value: Reproducibles on back. Measures 17" x 22".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.