Zoro Homepage

Numbers 0-10 Match Me Games

  • Mfr # T58102

  • Zoro # G9425693


product price: $18.99
/ea

Key Features

Color
Multi
Recommended Age
3-6 Year
Maximum Number of Players
8
Game Type
Educational
Skill Learning
Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T58102
Zoro #
G9425693
UPC #
78628581027
Country of Origin
United States

Details

Item
Board Game
Color
Multi
Recommended Age
3-6 Year
Maximum Number of Players
8
Game Type
Educational
Skill Learning
Number
Minimum Number of Players
1
Game Theme
Learning

Description

Award-winning Match Me Games engage learners' matching, memory, and word/picture recognition skills with fun, interactive play. 1 to 8 players learn numbers 0 to 10 by matching numerals and counting equivalent sets of photographed objects. Game plays three ways in an easy-to-follow format. Two-sided game boards for multiple skill level play.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.