
Opposites Pocket Flash Cards
Mfr # T23025
Zoro # G7544366
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Recommended Age
5-8 Years
Recommended Grade
Grade K-2
Includes
56 cards, 3.125" x 5.25"
Material
Paper
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T23025
Zoro #
G7544366
UPC #
78628230253
Country of Origin
United States
Details
Recommended Age
5-8 Years
Recommended Grade
Grade K-2
Includes
56 cards, 3.125" x 5.25"
Material
Paper
Color
Multi
Description
Flashy by design! Build student confidence and skills using fun-filled flash cards. This pack, complete with activities, uses photos to teach opposites. The word and its use in a sentence on back. Watch students enjoy learning and build skills on their own or with friends... at school, home, or on the go! Durable, no-see-through cards with quick-sorting, rounded corners. 56 two-sided cards, 3.125" x 5.25". For ages 5-7.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.