Parts of the Body Learning Chart, 17in x 22in

  • Mfr # T38048

  • Zoro # G7555399


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Color
Multi
Material
Paper
Recommended Age
3-8 Years
Includes
1 chart
Recommended Grade
Grade PK-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T38048
Zoro #
G7555399
UPC #
78628380484
Country of Origin
United States

Details

Color
Multi
Material
Paper
Recommended Age
3-8 Years
Includes
1 chart
Recommended Grade
Grade PK-2

Description

Chart lists parts of the body from head to toes, and locates them on photographs of clothed children. Durable. Extra Value: Reproducibles on back. Measures 17" x 22".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.