
Phrases Bulletin Board Set
Mfr # T8426
Zoro # G9618358
product price: $16.39
/eaKey Features
Length
17"
Features
Reusable
Shape
3 x Star
Skill Learning
Phrase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T8426
Zoro #
G9618358
UPC #
78628084269
Country of Origin
United States
Dimensions
Length
17"
Details
Item
Board Set
Features
Reusable
Shape
3 x Star
Skill Learning
Phrase
Description
Shiny metals, playful dots, and catchy phrases are perfect reminders of motivation, confidence, and acceptance. Hang all signs together as one powerful display or spread through a room INSPIRATION. The three 9" x 12" signs are sized to fit in standard frames for extra display options. Includes 12 uniquely shaped signs, 3 rectangular signs, and 3 stars. Largest sign is 17" long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.