Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pledge of Allegiance Learning Chart, 17in x 22in

  • Mfr # T38004

  • Zoro # G7549458


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Color
Multi
Material
Paper
Recommended Grade
Grade K+
Recommended Age
5+ Years
Includes
1 chart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T38004
Zoro #
G7549458
UPC #
78628380040
Country of Origin
United States

Details

Color
Multi
Material
Paper
Recommended Grade
Grade K+
Recommended Age
5+ Years
Includes
1 chart

Description

The Pledge of Allegiance illustrated with an American flag. Back of chart features reproducible activities, subject information, and helpful tips. 17" x 22" classroom size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.