This item is Discontinued.

Trend Enterprises Trend Enterprises T-27308BN 17 x 22 in. Notebook Paper Wipe Off Chart - 6 Each T-27308BN

Trend Enterprises T-27308BN 17 x 22 in. Notebook Paper Wipe Off Chart - 6 Each (Discontinued)

  • Mfr # T-27308BN
  • Zoro # G704128847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-27308BN
Zoro #
G704128847
UPC #
6788822041626
Country of Origin
United States

Description

Office>Boards>

Features
  • 17 x 22 in. Notebook Paper Wipe Off Chart
  • Post schedules and objectives, practice sight words and math facts, and more
  • You'll enjoy the reusable surface for customizing activities, projects, and presentations
  • Extra Value: Reproducibles on back
  • Durable
  • 17" x 22"
  • Includes 6 charts
  • 6 Each
Specifications
  • Size: 17 x 22 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.