Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reward Words Incentive Pad, 36 Sheets Per Pad, PK6

  • Mfr # T73003

  • Zoro # G4858518


product price: $37.99
/pk 6, $6.33/ea

Key Features

Color
Multi
Material
Paper
Includes
216 incentive charts
Recommended Age
3-10 Years
Recommended Grade
Grade PK-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T73003
Zoro #
G4858518
UPC #
194629091805
Country of Origin
United States

Details

Color
Multi
Material
Paper
Includes
216 incentive charts
Recommended Age
3-10 Years
Recommended Grade
Grade PK-4

Description

Bright, high-interest design is ideal for providing quick response and individual encouragement. Kids are excited to receive stickers for their achievements. School or home use. 36-sheet pad. Pads measure 5" x 6". Sold as a pack of 6 pads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.