
Sea Buddies Terrific Labels, PK216
Mfr # T68083
Zoro # G4853864
product price: $30.75
/pk 216, $0.14/eaKey Features
Color
Multi
Recommended Age
3-12 Years
Includes
216 labels
Recommended Grade
Grade PK-6
Material
Paper, Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T68083
Zoro #
G4853864
UPC #
194629057313
Country of Origin
United States
Details
Color
Multi
Recommended Age
3-12 Years
Includes
216 labels
Recommended Grade
Grade PK-6
Material
Paper, Adhesive
Description
Bright and welcoming labels are acid free and designed for no-smear writing with markers or pens. Perfect for name tags, labels stay put and won't leave residue on clothes! Also great for cubbies, lockers, storage boxes, envelopes, learning centers, and so much more. Self-adhesive. Labels measures 2.5" x 3". Each pack includes 36 labels. Sold as 6 packs for a total of 216 labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.