
Sight Words - Level 2 Skill Drill Flash Cards
Mfr # T53018
Zoro # G5628805
product price: $9.19
/eaKey Features
Recommended Age
6-8 Years
Recommended Grade
1-2
Material
paper
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T53018
Zoro #
G5628805
UPC #
78628530186
Country of Origin
United States
Details
Recommended Age
6-8 Years
Recommended Grade
1-2
Material
paper
Color
Multi
Description
Content-rich sight word cards do their job, teaching students new skills in a fun way. This educational aid builds vocabulary skills using words from Dolch Words and Fry Instant Words lists for Grades 1 and 2. Word in a sentence on card backs. Sturdy cards and storage box. Students will delight in mastering new skills. No-see-through cards with quick-sorting, rounded corners. 96 cards, 3" x 6".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.