
Sight Words - Level A Pocket Flash Cards
Mfr # T23027
Zoro # G5640985
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Recommended Age
4-9 Years
Recommended Grade
PK-3
Material
paper
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T23027
Zoro #
G5640985
UPC #
78628230277
Country of Origin
United States
Details
Recommended Age
4-9 Years
Recommended Grade
PK-3
Material
paper
Color
Multi
Description
Flashy by design! Build student confidence and skills using fun-filled flash cards. This pack, complete with activities, strengthens growing reading skills with basic sight words. Watch students enjoy learning and build skills on their own or with friends... at school, home, or on the go! Durable, no-see-through cards with quick-sorting, rounded corners. 56 two-sided cards, 3.125" x 5.25". For ages 4 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.