Zoro Homepage

States + Capitals Pocket Flash Cards

  • Mfr # T23014

  • Zoro # G1422159


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Recommended Age
8-12 Years
Recommended Grade
Grade 3-6
Includes
56 cards, 3.125" x 5.25"
Material
Paper
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T23014
Zoro #
G1422159
UPC #
78628230147
Country of Origin
United States

Details

Recommended Age
8-12 Years
Recommended Grade
Grade 3-6
Includes
56 cards, 3.125" x 5.25"
Material
Paper
Color
Multi

Description

Flashy by design! Build student confidence and skills using fun-filled flash cards. This pack, complete with activities, shows each state in its regional context. Cards include information about the 50 states, state capitals, 5 U.S. regions, original 13 Colonies, and the District of Columbia. Also includes easy-to-play games. Great for school, home, or on the go! Durable, no-see-through cards with quick-sorting, rounded corners. 56 two-sided cards, 3.125" x 5.25". For ages 8 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.