Zoro Homepage

Subtraction 0-12 Pocket Flash Cards

  • Mfr # T23005

  • Zoro # G7953636


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Recommended Age
6-7 Year
Color
Assorted
Features
Subtraction 0-12, Rounded Corner
Number of Pieces
56
Skill Learning
Subtraction, Mathematics, Skill Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T23005
Zoro #
G7953636
UPC #
78628230055
Country of Origin
United States

Details

Item
Subtraction Pocket Flash Cards
Recommended Age
6-7 Year
Color
Assorted
Features
Subtraction 0-12, Rounded Corner
Number of Pieces
56
Skill Learning
Subtraction, Mathematics, Skill Drill
Game Theme
Learning
Game Type
Educational

Description

Flashy by design! Build student confidence and skills using fun-filled flash cards. These cards, complete with activities, reinforce subtraction facts through 12. Watch students enjoy learning and build skills on their own or with their friends... at school, home, or on the go! Durable, no-see-through cards. Quick sorting, rounded corners. Self-checking, answers on card backs. 56 two-sided cards, 3.125" x 5.25". For ages 6-7.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.