This item is Discontinued.

Trend Enterprises Trend Enterprises T-27308-6 Notebook Paper Wipe Off Chart - 17 x 22 in. - 6 Each T-27308-6

Trend Enterprises T-27308-6 Notebook Paper Wipe Off Chart - 17 x 22 in. - 6 Each (Discontinued)

  • Mfr # T-27308-6
  • Zoro # G503932638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-27308-6
Zoro #
G503932638
UPC #
194629045556
Country of Origin
China

Description

Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.

Features
  • Notebook Paper Wipe Off Chart
  • Post schedules and announcements, practice sight words and math facts, and more.
  • On back: activity suggestions.
  • Ideal for teaching:
  • 2nd Grade to 5th Grade
  • Ages 7 to 11
  • 6 Each
Specifications
  • Grades: Grade 2, Grade 3, Grade 4, Grade 5
  • Ages: Age 7, Age 8, Age 9, Age 10, Age 11
  • Size: 17 x 22 in.
  • Weight: 0.84 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.