This item is Discontinued.

Trend Enterprises Trend Enterprises T-91417-6 Black Sparkle Trimmer - Pack of 6 T-91417-6

Trend Enterprises T-91417-6 Black Sparkle Trimmer - Pack of 6 (Discontinued)

  • Mfr # T-91417-6
  • Zoro # G803690641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-91417-6
Zoro #
G803690641
UPC #
194629015115
Country of Origin
China

Description

Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.

Features
  • Black Sparkle Trimmer
  • Add the perfect finishing touch to every kind of display from bulletin board sets and student work, to announcements and science fairs.
  • Layer patterns on solids, sparkles, or metallics for extra WOW.
  • Shop hundreds of designs from The Original Trimmer Company .
  • All durable, reusable, and ready for your creative uses.
  • 2 1/4" x 32 1/2' per pack.
  • Pack of 6
Specifications
  • Grades: Grade PreK, Grade K, Grade 1, Grade 2, Grade 3, Grade 4, Grade 5, Grade 6, Grade 7, Grade 8, Grade 9, Grade 10
  • Ages: Age 3, Age 4, Age 5, Age 6, Age 7, Age 8, Age 9, Age 10, Age 11, Age 12, Age 13, Age 14
  • Color: Black
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.