Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TREND, Fun To Know Puzzles, Opposites

  • Mfr # T36004

  • Zoro # G510835755


product price: $13.55
/ea

Key Features

Material
Plastic
Color
Multicolor
Recommended Age
3+
Recommended Grade
Pre-K+
Features
Sturdy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T36004
Zoro #
G510835755
UPC #
78628360042
Country of Origin
United States

Details

Item
Puzzle
Material
Plastic
Color
Multicolor
Recommended Age
3+
Recommended Grade
Pre-K+
Features
Sturdy
Total Number of Pieces Included
48

Description

Durable interlocking pieces with colorful photographs for easy recognition and retention. Self-checking design. Opposites. Games/Manipulatives Type: Puzzle; Age Recommendation: Ages 3 and Up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.