
TREND, Sticker Assortment Pack, Praise/reward, 738PK
Mfr # 5011
Zoro # G710826515
product price: $8.55
/pk 738, $0.01/eaKey Features
Color
Multicolor
Height
9.50in
Width
5.75in
Compatible Equipment
Photo
Special Features
Acid-free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5011
Zoro #
G710826515
UPC #
78628050110
Country of Origin
United States
Dimensions
Height
9.50in
Width
5.75in
Details
Item
Sticker
Color
Multicolor
Compatible Equipment
Photo
Special Features
Acid-free
Mount Type
Self-adhesive
Description
Get students' attention with these colorful stickers. Assortment pack contains hundreds of fun, unique stickers. They're a great way to celebrate achievements and encourage future progress. Sticker assortments vary product may not match photograph. Quantities listed are approximate. Illustration: Frogs; Stars; Thank You!; Colors: Assorted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.