
Vowels and Vowel Teams Skill Drill Flash Cards
Mfr # T53008
Zoro # G5627195
product price: $9.89
/eaKey Features
Recommended Age
6-9 Years
Recommended Grade
1-3
Material
paper
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T53008
Zoro #
G5627195
UPC #
78628530087
Country of Origin
United States
Details
Recommended Age
6-9 Years
Recommended Grade
1-3
Material
paper
Color
Multi
Description
Content-rich language arts cards do their job, teaching students new skills in a fun way. This educational aid uses photos, words, sound cues, and sentences to teach vowels and build reading skills. From Dolch and Fry Instant Words lists. Sturdy cards and storage box. Students will delight in mastering new skills. No-see-through cards with quick-sorting, rounded corners. 72 cards, 3" x 6". For ages 6 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.