Zoro Homepage

Vowels Learning Chart, 17in x 22in

  • Mfr # T38032

  • Zoro # G7550124


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Color
Multi
Material
Paper
Recommended Age
5-8 Years
Recommended Grade
Grade K-3
Includes
1 chart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T38032
Zoro #
G7550124
UPC #
78628380323
Country of Origin
United States

Details

Color
Multi
Material
Paper
Recommended Age
5-8 Years
Recommended Grade
Grade K-3
Includes
1 chart

Description

This chart teaches short- and long-vowel sounds. Provides photographic cues to help with pronunciation. Durable. Extra Value: Reproducibles on back. Measures 17" x 22".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.