Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zaner-Bloser Desk Toppers Reference Name Plates, Gr 2-3, PK108

  • Mfr # T69402

  • Zoro # G5635753


product price: $21.75
/pk 108, $0.20/ea

Key Features

Color
Multi
Material
paper
Recommended Grade
2-3
Recommended Age
7-9 Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T69402
Zoro #
G5635753
UPC #
194629091720
Country of Origin
United States

Details

Color
Multi
Material
paper
Recommended Grade
2-3
Recommended Age
7-9 Years

Description

Provide students with a handy, desktop reference of critical math and language arts facts. Bold, uncluttered design ensures easy, at-a-glance use. Writing space for child's name allows printing or handwriting practice.
• Grades 2 to 3
• Zaner-Bloser Manuscript alphabet
• Sturdy, durable paper
• 33⁄4 inches x 18 inches
• 36 per pack
• Made in USA
Sold as 3 packs, 108 desk plates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.