Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everyday Celebrations: Birthdays & More

  • Mfr # T-CELEB

  • Zoro # G916389890


product price: $45.99
/ea

Key Features

Recommended Grade
Grade PK+
Color
Multicolor
Recommended Age
4+ years
Includes
Rainbow Birthday Learning Set (30 Punch-Out Pieces), Let's Celebrate Learning Set (10 Punch-Out Pieces)
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-CELEB
Zoro #
G916389890
UPC #
194629137749
Country of Origin
United States

Details

Recommended Grade
Grade PK+
Color
Multicolor
Recommended Age
4+ years
Includes
Rainbow Birthday Learning Set (30 Punch-Out Pieces), Let's Celebrate Learning Set (10 Punch-Out Pieces)
Material
Paper

Description

Celebrate Every Occasion with the Everyday Celebrations: Birthdays & More Learning Set! This versatile set combines the joy of birthdays with festive cut-out decorations suitable for any event or celebration. Get ready to add a pop of color and fun to your parties, gatherings, and festivities with this fantastic decor combo._x000D__x000D_Rainbow Birthday Learning Set: Birthdays are a piece of cake with this interactive Wipe-Off cake set. Mix and match the cake, 12 candles, 12 cupcakes, accents, and photo frame to create year-round displays or party decorations. The set includes 30 dry-erase pieces in total, featuring a 32" 81.3 cm banner and a 22" 55.9 cm photo frame. You can personalize the pieces, jot down special messages, and make each celebration unique._x000D__x000D_Let's Celebrate Learning Set: Elevate your party game with cut-out festive balloon arcs and versatile signs. Arrange them in endless ways to suit any occasion. Personalize the Wipe-Off pieces with names, messages, or words of praise to add a personal touch to your decor. The set includes 10 dry-erase punch-out pieces, with the largest sign measuring 16" x 10-3/4" 40.6 cm x 27.3 cm. The assembled balloon cut-outs can be arranged as you wish, creating a captivating display as large as 24-7/8" x 10-1/2" 63.2 cm x 26.7 cm._x000D__x000D_With the Ultimate Classroom Party Decor Set, you'll have all the tools you need to make every celebration a memorable and festive occasion. Whether it's a birthday, anniversary, graduation, or any special event, this versatile decor combo will add flair and creativity to your decorations, making every moment a cause for celebration. Let your imagination run wild and make each gathering a colorful and joyful experience.


  • Convenient, colorful assortment of birthday-themed wall décor is fun for home, school, and office.
  • Flexible décor is handy for birthdays, showers, retirements, graduations, grand openings, and more!
  • Dry-erase surface lets you write names and messages- wipe away to use again.
  • Easy punch-out, attaches to walls with tape or staples. Made with durable, lie-flat paper stock.
  • Bundle includes Rainbow Birthday Learning Set and Let's Celebrate Learning Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.