Zoro Homepage

Everyday Communication: Creating a Welcoming Space Poster Set

  • Mfr # WELCOME

  • Zoro # G516182174


product price: $38.79
/ea

Key Features

Recommended Grade
Grade PK-8
Recommended Age
4-14 years
Color
Multicolor
Includes
I Feel... Learning Set (8 Posters), A Welcome Place Learning Set (8 Posters)
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WELCOME
Zoro #
G516182174
UPC #
194629137763
Country of Origin
United States

Details

Recommended Grade
Grade PK-8
Recommended Age
4-14 years
Color
Multicolor
Includes
I Feel... Learning Set (8 Posters), A Welcome Place Learning Set (8 Posters)
Material
Paper

Description

Create a Welcoming and Emotionally Aware Environment with the Creating a Welcoming Space Learning Set Bundle. Elevate any space into an inclusive and emotionally intelligent place with this versatile poster collection. Designed for various settings, these posters encourage conversation and empathy.I Feel... Learning Set: This set includes eight engaging charts that help kids recognize and express their emotions, fostering a safe space for discussing feelings. Playful illustrations make it easy for children to identify and relate to different emotions, promoting the understanding that it's okay to feel the way they do. These posters are a valuable resource for building empathy in schools, community centers, kids' rooms, and beyond. The set features posters for various emotions, including Frustrated, Proud, Accepting of Others, Independent, Sad, Confident & Brave, Sorry, and Nervous. Each poster measures 10-3/4 inches x 16-1/8 inches, printed on durable, heavyweight paper, and is packaged in an easy-seal reusable bag for convenient storage. A Welcome Place Learning Set: Transform any environment into a welcoming and inviting space with this engaging poster collection. Display these posters one at a time or all at once to initiate meaningful conversations and set the tone for the room or facility. With messages of inclusion, vibrant colors, and natural imagery, you can create encouraging and welcoming atmospheres in classrooms, homes, offices, libraries, hallways, and more. The bright and vivid artwork, along with contemporary fonts, effortlessly complements any decor without appearing juvenile, making them suitable for workspaces as well as play areas. The set includes eight posters, each measuring 10-3/4 inches x 16-1/8 inches, printed on durable, heavyweight paper, and packaged in an easy-seal reusable bag for convenient storage. With the I Feel... Learning Set and the A Welcome Place Learning Set, you can establish spaces that promote emotional awareness, inclusivity, and meaningful conversations. These versatile posters are ideal for educational institutions, community centers, homes, and various other settings, serving as powerful tools for creating environments where everyone feels heard, understood, and welcome.


  • Pieces are beautifully designed and printed, with big photos or illustrations to capture attention.
  • Lots of content in each package - great value for money!
  • Easy punch-out, attaches to walls with tape or staples. Made with durable, lie-flat paper stock.
  • Designed and manufactured in the USA by an educational publisher with over 50 years of experience - TREND knows what kids respond to and what makes learning FUN.
  • Bundle includes I Feel... Learning Set and A Welcome Place Learning Set.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.