Zoro Homepage

Frog Mini Accents, 36-Piece Set, 6PK

  • Mfr # T10504

  • Zoro # G416182182


product price: $33.99
/pk 6, $5.67/ea

Key Features

Recommended Age
3+ years
Recommended Grade
Grade PK+
Color
Multicolor
Material
Paper
Includes
216 Accents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10504
Zoro #
G416182182
UPC #
194629012527
Country of Origin
United States

Dimensions

Size
3 in

Details

Recommended Age
3+ years
Recommended Grade
Grade PK+
Color
Multicolor
Material
Paper
Includes
216 Accents

Description

Bring out the playfulness as you accent displays, tickle imaginations, inspire creative writing and expression, decorate crowns, group students, mark calendar days, and create mini alphabet or number line flash cards for practice at home or in classroom centers. Let your creativity soar! Precut and ready to use. Durable and reusable. 36 per pack, 3" tall. Sold as 6 packs for a total of 216-accents.


  • Smiling frogs sized right for names & data. Match with Lily Pad Mini Accents for more learning fun!
  • Mini Accents support learning: use as mini flash cards or in memory games; writing prompts, tokens.
  • Place on calendars to mark special days and events; add a special touch to party favors and treats.
  • Diecut with durable cardstock for reusability. Single design, 3" tall.
  • 36 per pack, sold as 6 packs, 216 accents total.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.