Garden Signs Classic Accents Variety Pack, 36-Piece Set, 3PK

  • Mfr # T10683

  • Zoro # G116182178


product price: $34.99
/pk 3, $11.66/ea

Key Features

Includes
108 Cut-Outs
Color
Multicolor
Recommended Age
3+ years
Material
Paper
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T10683
Zoro #
G116182178
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in-6 in tall

Details

Includes
108 Cut-Outs
Color
Multicolor
Recommended Age
3+ years
Material
Paper
Recommended Grade
Grade PK+

Description

Bring out the playfulness as you accent displays, inspire creative expression, decorate crowns, group students, send messages, and decorate for parties. Multiple designs per pack - let your creativity soar! Precut from durable cardstock and ready to use. Each pack includes 36 accents, 6 each of 6 designs. Most pieces about 5"-6" tall. Sold as 3 packs for a total of 108-accents.


  • Charming cutouts - space for notes to grow on, or tropical paletas to inspire and refresh?
  • Plenty of room on front for student names, jobs, data, or news. Space on back for messages and more.
  • Endless uses! Postcards and invitations, flashcards and game pieces, goal setting and charting.
  • Durable and reusable. 5-6" tall, 6-colors.
  • MADE IN THE USA - for quality and safety. Intended for ages 3 and up.
  • 36 per pack, sold as 3 packs, 108 accents total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.