Zoro Homepage

Good Nature Alphabet Cards Bulletin Board Set

  • Mfr # T19023

  • Zoro # G316182046


product price: $14.89
/ea

Key Features

Includes
31 alphabet cards, 1 arrow
Recommended Grade
Grade PK-3
Color
Multicolor
Material
Paper
Recommended Age
4-8 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T19023
Zoro #
G316182046
UPC #
78628190236
Country of Origin
United States

Dimensions

Size
cards 5.25 in x 8 in

Details

Includes
31 alphabet cards, 1 arrow
Recommended Grade
Grade PK-3
Color
Multicolor
Material
Paper
Recommended Age
4-8 years

Description

Charming, nature-inspired illustrations in the Good Nature Alphabet Cards Learning Set provide sound cues for reinforcing letter recognition, ABC order, letter/sound matching, and vowel & consonant recognition. Display, sort, and arrange in endless ways to suit any space or learning objective. Set can be used for hands-on alphabet activities and reference. Perfect for schools, childcare centers, and in-home spaces like playrooms, reading corners, and kids' bedrooms. The set includes 21 consonant cards, 5 short vowel cards, 5 long vowel cards, and 1 arrow card for highlighting or covering a letter.


  • Nature-themed alphabet cards with illustration cues include both long-vowel and short-vowel pieces.
  • Easy punch-out, attaches to walls with tape or staples. Made with durable, lie-flat paper stock.
  • Package reseals for easy storage.
  • Cards are 5-1/4" x 8", 13.6 feet long fully assembled.
  • MADE IN THE USA - for quality and safety. Intended for ages 3 and up.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.