Zoro Homepage

I Feel.Learning Poster Set

  • Mfr # T19011

  • Zoro # G316182114


product price: $13.59
/ea

Key Features

Recommended Age
4-10 years
Color
Multicolor
Material
Paper
Recommended Grade
Grade PK-5
Size
10-3/4 in x 16-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T19011
Zoro #
G316182114
UPC #
78628190113
Country of Origin
United States

Dimensions

Size
10-3/4 in x 16-1/8 in

Details

Recommended Age
4-10 years
Color
Multicolor
Material
Paper
Recommended Grade
Grade PK-5
Includes
8 Posters

Description

Encourage conversation about feelings with these versatile "I Feel..." posters. This set of 8 engaging charts helps kids recognize and talk about how they're feeling - and learn that it is okay to feel that way. Playful illustrations provide relatable ways for kids to identify emotions, recognize they are not the only ones to feel that way, and move into talking about them.Use these posters as part of your efforts to build empathy at school, in community centers, in kids' rooms, and more. This set features posters for Frustrated, Proud, Accepting of Others, Independent, Sad, Confident & Brave, Sorry, and Nervous.Set includes 8 posters, 10-3/4 inches x 16-1/8 inches each, printed on durable, heavier-weight paper and packaged in an easy-seal reusable bag for storage.


  • Pieces are beautifully designed and printed, with big photos or illustrations to capture attention.
  • Lots of content in each package - great value for money!
  • Easy punch-out, attaches to walls with tape or staples. Made with durable, lie-flat paper stock.
  • Designed and manufactured in the USA by an educational publisher with over 50 years of experience - TREND knows what kids respond to and what makes learning FUN.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.