I Loaf It/Raisin Bread Scent Retro Scratch n Sniff Stinky Stickers, 144PK

  • Mfr # T83632

  • Zoro # G312032666


product price: $22.29
/pk 144, $0.15/ea

Key Features

Color
Multicolored
Material
Paper
Includes
144 Stickers
Recommended Grade
Grade PK+
Recommended Age
3+ yrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T83632
Zoro #
G312032666
UPC #
194629142163
Country of Origin
United States

Details

Color
Multicolored
Material
Paper
Includes
144 Stickers
Recommended Grade
Grade PK+
Recommended Age
3+ yrs

Description

Get a whiff of this I Loaf It!, raisin bread-scented sticker! TREND Scratch 'n Sniff Stinky Stickers from the '80s are BACK! Fun to collect, trade, and celebrate accomplishments and special occasions. Collectors will be happy to spot the to distinguish TREND Retro Stinky Stickers from those printed in the 1980s. Each sticker 1.25'' diameter. Each pack includes 24 stickers on 2 sheets in 1 design. Sold as 6 packs for a total of 144 stickers.


  • •TREND's popular, original Stinky Stickers® have been a scent-sation worldwide since the 1980s!
  • •Scratch 'em and sniff 'em for a burst of fragrance! Scent lasts for years of happy memories.
  • •Nontoxic, acid-free, and safe to use on photos and in scrapbook albums. Scents contain no nut oils.
  • •Each sticker 1.25" diameter.
  • •24 stickers total per pack. In 1 design, sold as 6 packs, 144 stickers total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.