Zoro Homepage

Letters, Casual, 4, Black

  • Mfr # TEPT79901

  • Zoro # G001824299


product price: $11.35
/ea

Key Features

Character Color
Black
Includes
50 x Uppercase Letter; 82 x Lowercase Letter; 20 x Numeral 0-9; 29 x Punctuation Mark; 1 x Blank Sheet
Application
Bulletin Board; Learning Purpose; Labelling; Banner; Sign
Sign Shape
20 x Number; 82 x Lowercase Letters; 50 x Uppercase Letters; 29 x Punctuation Marks
Style
Casual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEPT79901
Zoro #
G001824299
UPC #
78628799019
Country of Origin
United States

Details

Item
Black 4" Casual Combo Ready Letters Set
Character Color
Black
Includes
50 x Uppercase Letter; 82 x Lowercase Letter; 20 x Numeral 0-9; 29 x Punctuation Mark; 1 x Blank Sheet
Application
Bulletin Board; Learning Purpose; Labelling; Banner; Sign
Sign Shape
20 x Number; 82 x Lowercase Letters; 50 x Uppercase Letters; 29 x Punctuation Marks
Style
Casual

Description

Convenient, reusable and easy to use, these vibrant letters are great for student work displays, bulletin boards, signs, banners, news boards, learning activities, labeling and much more. Durable, 4" letters and symbols offer a fade-resistant color for long-lasting use. Set includes 50 uppercase letters, 82 lowercase letters, 20 numerals from 0 to 9, 29 punctuation marks, and one blank sheet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.