Zoro Homepage

Letters, Playful, 4, Yw, 216Pc Pk

  • Mfr # TEPT79743

  • Zoro # G501824133


product price: $9.45
/pk 3, $3.15/ea

Key Features

Character Height
4"
Character Color
Yellow
Includes
59 x Uppercase Letters; 20 x Numerals from 0 to 9; 36 x Punctuation Marks; 18 x Spanish Marks
Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEPT79743
Zoro #
G501824133
UPC #
78628797435
Country of Origin
United States

Dimensions

Character Height
4"
Length
9"

Details

Item
Playful Uppercase/Lowercase Ready Letters
Character Color
Yellow
Includes
59 x Uppercase Letters; 20 x Numerals from 0 to 9; 36 x Punctuation Marks; 18 x Spanish Marks

Description

Punch out and pin up these durable, pre-cut letters for attention-getting messages. Each set of 4" letters contains 59 uppercase letters, 20 numerals from 0 to 9, 36 punctuation marks and 18 Spanish marks. Ready Letters offer a fade-resistant finish for long-lasting use. Letters are ideal for teaching students in prekindergarten to 12th-grade (ages 3 to 18).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.