Zoro Homepage

Battery

  • Mfr # R171052

  • Zoro # G401209764


product price: $196.99
/ea
Free Shipping & Returns

Key Features

For Use With
Battery for Securitest Ip
Includes
Data Cable, Video Cable, Voice Cable
Standards
CE
Wiremapping
No
Distance to Fault
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R171052
Zoro #
G401209764
UPC #
783250792313
Country of Origin
China

Dimensions

Cable Length Display
No

Details

Item
Battery
For Use With
Battery for Securitest Ip
Includes
Data Cable, Video Cable, Voice Cable
Standards
CE
Wiremapping
No
Distance to Fault
No
Telephone Service Detection
No
Service Detection
No
Tone Generator
No
Cable Speed Qualification
No
Ethernet Service Detection
No
Data Line Polarity Indicator
No
Special Features
Exact Replacement to Standard Battery
Impedance Detection
No
PoE/PoE+ Detection
No
Endpoint Testing
No
Opens/Shorts Detection
No
Crosstalk Detection
No
Pair Tracing
No
Tone Detection
No
WiFi Capability
No
Cable Certification
No
Continuity Testing
No
Product Type
Battery

Description

Battery, For Use With Battery for Securitest Ip, Product Type Battery, Includes Data Cable, Video Cable, Voice Cable, Standards CE

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.