Zoro Homepage

Cable set

  • Mfr # R171051

  • Zoro # G901109137


product price: $52.25
/ea

Key Features

For Use With
Accessory Cables for Securitest Ip
Connector Type
3.5 mm audio, BNC, RJ45
Includes
Data Cable, Video Cable, Voice Cable
Special Features
Exact Replacement to Standard Accessories
Adapter Type
3.5 mm audio, BNC, RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R171051
Zoro #
G901109137
UPC #
783250792306
Country of Origin
China

Dimensions

Cable Length Display
No

Details

Item
Cable Set
For Use With
Accessory Cables for Securitest Ip
Connector Type
3.5 mm audio, BNC, RJ45
Includes
Data Cable, Video Cable, Voice Cable
Special Features
Exact Replacement to Standard Accessories
Adapter Type
3.5 mm audio, BNC, RJ45
Standards
CE
Data Line Polarity Indicator
No
Impedance Detection
No
Wiremapping
No
Cable Certification
No
Crosstalk Detection
No
PoE/PoE+ Detection
No
Cable Speed Qualification
No
Distance to Fault
No
Service Detection
No
Continuity Testing
No
Tone Generator
No
Pair Tracing
No
Endpoint Testing
No
Tone Detection
No
Telephone Service Detection
No
WiFi Capability
No
Opens/Shorts Detection
No
Ethernet Service Detection
No
Product Type
Cable Set

Description

Cable Set, For Use With Accessory Cables for Securitest Ip, Product Type Cable Set, Includes Data Cable, Video Cable, Voice Cable, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.