Zoro Homepage

Copper Cable Certifier, 1475ft.

  • Mfr # R158005

  • Zoro # G913355645


product price: $549.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cable Tester
Connector Type
BNC, F-Type, RJ12, RJ45
Includes
(2) RJ12 to RJ12 Cable 100mm, (2) RJ45 to Alligator Clip Cable 390mm, (2) Screened RJ45 to RJ45 Cable 150mm, Alkaline Battery, BNC Female to F-Type Female Adaptor, BNC Female to F-Type Male Adaptor, Carry Case, Coax Remote Unit, Dual Port Remote Unit, F-81 Barrel Splice, F-Type Plug to F-Type Plug Cable 230mm, RCA Female to F-Type Female Adaptor, RCA Female to F-Type Male Adaptor, Tester, TREND Networks QR Card, Wallet Wiring Card
Maximum Cable Length
1,475 ft
Port Number Display
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R158005
Zoro #
G913355645
UPC #
783250774302
Country of Origin
Malaysia

Dimensions

Maximum Cable Length
1,475 ft
Minimum Cable Length
1 ft
Battery Size
9V

Details

Item
Copper Cable Certifier
For Use With
Cable Tester
Connector Type
BNC, F-Type, RJ12, RJ45
Includes
(2) RJ12 to RJ12 Cable 100mm, (2) RJ45 to Alligator Clip Cable 390mm, (2) Screened RJ45 to RJ45 Cable 150mm, Alkaline Battery, BNC Female to F-Type Female Adaptor, BNC Female to F-Type Male Adaptor, Carry Case, Coax Remote Unit, Dual Port Remote Unit, F-81 Barrel Splice, F-Type Plug to F-Type Plug Cable 230mm, RCA Female to F-Type Female Adaptor, RCA Female to F-Type Male Adaptor, Tester, TREND Networks QR Card, Wallet Wiring Card
Port Number Display
No
Compatible Cable Type
CAT3, CAT4, CAT5e, CAT6A, CAT7
Testing Functions
Cable Certification
Wire Mapping Detections
Opens, Shorts
Backlit Digital Display
Yes
Display Screen Type
LCD
Data Safe Monitor
No
Alert Type
Sound
Fault Location Pulse Duration
7 sec
Product Type
Copper Cable Certifier
Digital Memory Capacity
Unlimited with Cloud
Waterproof
No
Number of Batteries Required
1
Communication Protocol
Ethernet
Maximum Speed Measured
10 GBps
Number of Results Stored
0
Battery Chemistry
Alkaline
Adapters Included
BNC, F-Type, RCA
Data Logger
No
Includes Batteries
Yes
Includes Software
No
Display Type
Digital
Standards
CE

Description

Copper Cable Certifier, CAT Safety Rating Not Applicable, Testing Functions Cable Certification, Adapters Included BNC, F-Type, RCA, Connector Type BNC, F-Type, RJ12, RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor No, Display Screen Type LCD, For Use With Cable Tester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.