Zoro Homepage

Copper Cable Certifier, 1475ft.

  • Mfr # R158006

  • Zoro # G013039636


product price: $809.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cable Tester
Connector Type
BNC, F-Type, RJ12, RJ45
Includes
(2) RJ12 to RJ12 Cable 100mm, (2) RJ45 to Alligator Clip Cable 390mm, (2) Screened RJ45 to RJ45 Cable 150mm, Alkaline Battery, BNC Female to F-Type Female Adaptor, BNC Female to F-Type Male Adaptor, Carry Case, Coax Remote Unit, Dual Port Remote Unit, F-81 Barrel Splice, F-Type Plug to F-Type Plug Cable 230mm, Multi-Language User Guide, RCA Female to F-Type Female Adaptor, RCA Female to F-Type Male Adaptor, Tester, Wallet Wiring Card
Wire Mapping Detections
Crossed Pairs, Opens, Shorts, Split Pairs
Number of Results Stored
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R158006
Zoro #
G013039636
UPC #
5056310402039
Country of Origin
Malaysia

Dimensions

Maximum Cable Length
1,475 ft
Battery Size
9V
Minimum Cable Length
1 ft

Details

Item
Copper Cable Certifier
For Use With
Cable Tester
Connector Type
BNC, F-Type, RJ12, RJ45
Includes
(2) RJ12 to RJ12 Cable 100mm, (2) RJ45 to Alligator Clip Cable 390mm, (2) Screened RJ45 to RJ45 Cable 150mm, Alkaline Battery, BNC Female to F-Type Female Adaptor, BNC Female to F-Type Male Adaptor, Carry Case, Coax Remote Unit, Dual Port Remote Unit, F-81 Barrel Splice, F-Type Plug to F-Type Plug Cable 230mm, Multi-Language User Guide, RCA Female to F-Type Female Adaptor, RCA Female to F-Type Male Adaptor, Tester, Wallet Wiring Card
Wire Mapping Detections
Crossed Pairs, Opens, Shorts, Split Pairs
Number of Results Stored
0
Display Type
Digital
Data Safe Monitor
No
Maximum Speed Measured
10 GBps
Testing Functions
PoE/PoE+ Detection
Number of Batteries Required
1
Display Screen Type
LCD
Adapters Included
BNC, F-Type, RCA
Digital Memory Capacity
Unlimited with Cloud
Communication Protocol
Ethernet
Alert Type
Sound
Battery Chemistry
Alkaline
Waterproof
No
Data Logger
No
Backlit Digital Display
Yes
Includes Batteries
Yes
Compatible Cable Type
CAT4, CAT5e, CAT6A, CAT7
Port Number Display
No
Product Type
Copper Cable Certifier
Fault Location Pulse Duration
7 sec
Includes Software
No

Description

Copper Cable Certifier, CAT Safety Rating Not Applicable, Testing Functions PoE/PoE+ Detection, Adapters Included BNC, F-Type, RCA, Connector Type BNC, F-Type, RJ12, RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor No, Display Screen Type LCD, For Use With Cable Tester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.