Zoro Homepage

Copper Cable Certifier, 1475ft.

  • Mfr # R158007

  • Zoro # G213355734


product price: $219.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cable Tester
Features
Instantaneous Results, Tests UTP and STP Cabling, Voltage Protection
Includes
Alkaline Battery, Coax Remote Unit, Dual Port Remote Unit, Tester, TREND Networks QR Card
Connector Type
F-Type, RJ11, RJ12, RJ45
Includes Software
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R158007
Zoro #
G213355734
UPC #
5056310403029
Country of Origin
Malaysia

Dimensions

Battery Size
9V
Minimum Cable Length
1 ft
Maximum Cable Length
1,475 ft

Description

Copper Cable Certifier, CAT Safety Rating Not Applicable, Testing Functions Cable Certification, Adapters Included F-Type, RJ11/12, RJ45, Connector Type F-Type, RJ11, RJ12, RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor No, Display Screen Type LCD, For Use With Cable Tester, Includes Alkaline Battery, Coax Remote Unit, Dual Port Remote Unit, Tester, TREND Networks QR Card, Maximum Cable Length 1,475 ft, Fault Location Pulse Duration 7 sec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.