Zoro Homepage

Copper Cable Certifier, 1965ft.

  • Mfr # LT4-500S

  • Zoro # G613355747


product price: $15,899.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cable Tester
Includes
Channel Adapters, LanTEK IV-S 500MHz, Permanent Link Adapters
Connector Type
RJ45
Calibration Certificate
NIST
Compatible Cable Type
CAT6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT4-500S
Zoro #
G613355747
UPC #
5056310401599
Country of Origin
Malaysia

Dimensions

Maximum Cable Length
1,965 ft

Details

Item
Copper Cable Certifier
For Use With
Cable Tester
Includes
Channel Adapters, LanTEK IV-S 500MHz, Permanent Link Adapters
Connector Type
RJ45
Calibration Certificate
NIST
Compatible Cable Type
CAT6A
Digital Memory Capacity
Unlimited with Cloud
Testing Functions
Cable Certification
Communication Protocol
Ethernet
Display Screen Type
LCD Touchscreen
Data Logger
No
Fault Location Pulse Duration
7 sec
Alert Type
Light, Sound
Number of Results Stored
5,000
Includes Software
No
Adapters Included
RJ45
Wire Mapping Detections
Crossed Pairs, Opens, Shorts, Split Pairs
Display Type
Digital
Waterproof
No
Maximum Speed Measured
100 GBps
Data Safe Monitor
No
Product Type
Copper Cable Certifier
Port Number Display
No

Description

Copper Cable Certifier, CAT Safety Rating Not Applicable, Testing Functions Cable Certification, Adapters Included RJ45, Connector Type RJ45, Maximum Speed Measured 100 GBps, Data Safe Monitor No, Display Screen Type LCD Touchscreen, For Use With Cable Tester, Includes Channel Adapters, LanTEK IV-S 500MHz, Permanent Link Adapters, Maximum Cable Length 1,965 ft, Fault Location Pulse Duration 7 sec, Wire Mapping Detections Crossed Pairs, Opens, Shorts, Split Pairs, Alert Type Light, Sound

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.