Zoro Homepage

Industrial Ethernet tester

  • Mfr # R151010

  • Zoro # G201209926


product price: $2,897.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case
Features
Automatically Discover Cable Network or Device Configuration, Faults with the Touch of a Button
Standards
CE
Connector Type
M12, RJ45
Wiremapping
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R151010
Zoro #
G201209926
UPC #
783250803323
Country of Origin
Malaysia

Dimensions

Cable Length Display
Yes

Details

Item
Network Cable Tester
Includes
Carrying Case
Features
Automatically Discover Cable Network or Device Configuration, Faults with the Touch of a Button
Standards
CE
Connector Type
M12, RJ45
Wiremapping
Yes
WiFi Capability
Yes
Tone Generator
Yes
For Use With
Industrial Ethernet Cables
Pair Tracing
No
Distance to Fault
Yes
Telephone Service Detection
No
Impedance Detection
No
Special Features
Configure Nodes
Data Line Polarity Indicator
No
Cable Speed Qualification
No
Continuity Testing
No
Instrument Display
Touchscreen
Cable Certification
No
PoE/PoE+ Detection
No
Endpoint Testing
Yes
Tone Detection
No
Primary Function
Copper Cable Testing Verification
Service Detection
Yes
Crosstalk Detection
No
Opens/Shorts Detection
Yes
Adapter Type
M12, RJ45
Ethernet Service Detection
Yes
Product Type
Cable Network Tester
Compatible Cable Type
CAT5e
Wire Mapping Detections
Opens, Reversed Pairs, Shorts, Split Pairs
Adapters Included
PSU
Display Screen Type
LED
Data Logger
No

Description

Network Cable Tester, Adapters Included PSU, Connector Type M12, RJ45, Display Screen Type LED, For Use With Industrial Ethernet Cables, Includes Carrying Case, Features Automatically Discover Cable Network or Device Configuration, Faults with the Touch of a Button, Wire Mapping Detections Opens, Reversed Pairs, Shorts, Split Pairs, Product Type Cable Network Tester, Compatible Cable Type CAT5e, Data Logger No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.