Zoro Homepage

Optical Time Domain Reflectometer

  • Mfr # FMQ-OTDR-KIT

  • Zoro # G013039452


product price: $11,629.99
/ea
Free Shipping & Returns

Key Features

Includes
Case, Stylus, USB Cable
Connector Type
FC, LC, MU, SC, ST
Fault Location Pulse Duration
5 nsec
Product Type
Optical Time Domain Reflectometer
Fiber Mode Measured
Multi-Mode, Single-Mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMQ-OTDR-KIT
Zoro #
G013039452
UPC #
5056310401698
Country of Origin
United States

Details

Item
Optical Time Domain Reflectometer
Includes
Case, Stylus, USB Cable
Connector Type
FC, LC, MU, SC, ST
Fault Location Pulse Duration
5 nsec
Product Type
Optical Time Domain Reflectometer
Fiber Mode Measured
Multi-Mode, Single-Mode
Adapters Included
1.25 mm, FC, SC, ST

Description

Optical Time Domain Reflectometer, Connector Type FC, LC, MU, SC, ST, Adapters Included 1.25 mm, FC, SC, ST, Fault Location Pulse Duration 5 nsec, Fiber Mode Measured Multi-Mode, Single-Mode, Product Type Optical Time Domain Reflectometer, Includes Case, Stylus, USB Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.